Zoro Homepage

Screw Machine Drill Bit, 5.30 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-5.3

  • Zoro # G4875689


product price: $32.55
/ea

Key Features

Drill Bit Size
5.3 mm
Overall Length
62 mm
Flute Length
1 3/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-5.3
Zoro #
G4875689
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5.3 mm
Overall Length
62 mm
Flute Length
1 3/125 in
Sizes Included
0.2090"
Shank Dia.
5.3 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Shank Length
36 mm
Drill Point Length
1.59 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/64 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1154TFT
Flute Type
Spiral
Grade
TFT
Decimal Equivalent
0.2087
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
VA Inox
Shank Type - Machining
Straight
Material Grade - Machining
TFT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Sheeter Drill
No
Primary Material Application ISO Code
M, N
Secondary Material Application
Composite, Steel
Secondary Material Application ISO Code
O, P
Drill Bit Point Type
6 Facet Point
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 5.3 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2087

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.