Zoro Homepage

Screw Machine Drill Bit, 5/32 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-5/32IN

  • Zoro # G4802240


product price: $7.79
/ea
Sold in multiples of 5 for $38.95

Key Features

Drill Bit Size
5/32 in
Overall Length
55 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-5/32IN
Zoro #
G4802240
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
5/32 in
Overall Length
55 mm
Flute Length
22 mm
Depth:Dia. Ratio
3xD
Shank Dia.
5/32 in
Maximum Drilling Depth
55/64 in
Shank Length
33 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.92 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
A1148
Decimal Equivalent
0.1562
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum
Secondary Material Application ISO Code
K, M, N, P, S
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P, S
Sheeter Drill
No
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1562

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.