Screw Machine Drill Bit, 5.40 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-5.4
Zoro # G8358357
product price: $74.19
/eaKey Features
Drill Bit Size
5.4 mm
Overall Length
66 mm
Flute Length
41.7 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-5.4
Zoro #
G8358357
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
5.4 mm
Overall Length
66 mm
Flute Length
41.7 mm
Shank Dia.
5.4 mm
Depth:Dia. Ratio
3xD
Shank Length
27 mm
Drill Point Length
0.723 mm
Maximum Drilling Depth
41.70 mm
Drill Diameter Tolerance
H7
Drill Length Class
Screw-Machine Length
Description
Screw Machine Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2126
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.