Zoro Homepage

Screw Machine Drill Bit, #55 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-NO55

  • Zoro # G4806973


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Drill Bit Size
#55
Overall Length
32 mm
Flute Length
9 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-NO55
Zoro #
G4806973
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#55
Overall Length
32 mm
Flute Length
9 mm
Depth:Dia. Ratio
3xD
Shank Dia.
1.32 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.308 mm
Drill Diameter Tolerance
H8
Shank Length
23 mm
Maximum Drilling Depth
11/32 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Flute Type
Parabolic
Grade
General Purpose
Decimal Equivalent
0.0520
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application
Aluminum
Sheeter Drill
No
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.