Zoro Homepage

Screw Machine Drill Bit, 5.60 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish

  • Mfr # A1166-5.6

  • Zoro # G8166401


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5.6 mm
Overall Length
66 mm
Flute Length
41.8 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-5.6
Zoro #
G8166401
UPC #
-
Country of Origin
Bulgaria

Dimensions

Drill Bit Size
5.6 mm
Overall Length
66 mm
Flute Length
41.8 mm
Shank Dia.
5.6 mm
Depth:Dia. Ratio
3xD
Drill Point Length
0.75 mm
Shank Length
27 mm
Drill Diameter Tolerance
H7
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
41.80 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
A
Decimal Equivalent
0.2205
List Number
A1166
Standards
TP-NORM 4
Flute Type
Spiral
Primary Material Application ISO Code
H, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Material Grade - Machining
A

Description

Screw Machine Drill Bit, Drill Bit Size 5.6 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2205

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.