Zoro Homepage

Screw Machine Drill Bit, 5.90 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-5.9

  • Zoro # G4858240


product price: $11.99
/ea
Sold in multiples of 5 for $59.95

Key Features

Drill Bit Size
5.9 mm
Overall Length
66 mm
Flute Length
1 51/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-5.9
Zoro #
G4858240
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5.9 mm
Overall Length
66 mm
Flute Length
1 51/500 in
Shank Dia.
5.9 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
1 3/32 in
Drill Point Length
1.38 mm
Shank Length
38 mm
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2323
List Number
A1148
Grade
General Purpose
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application ISO Code
O
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Secondary Material Application
Composite
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 5.9 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2323

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.