Zoro Homepage
This item is Discontinued.
Walter Screw Machine Drill Bit, 5.90 mm Size, 150  Degrees Point Angle, Carbide, Bright (Uncoated) Finish A1166-5.9

Screw Machine Drill Bit, 5.90 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish (Discontinued)

  • Mfr # A1166-5.9
  • Zoro # G7987156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-5.9
Zoro #
G7987156
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
5.9 mm
Overall Length
66 mm
Flute Length
41.95 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Shank Dia.
5.9 mm
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
H7
Maximum Drilling Depth
41.95 mm
Shank Length
27 mm
Drill Point Length
0.79 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Material
Carbide
Grade
A
Drill Bit Grouping
Drill Bit
Coolant Through
No
Drill Bit Material
Carbide
Decimal Equivalent
0.2323
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
List Number
A1166
Standards
TP-NORM 4
Drill Bit Finish
Bright (Uncoated)
Flute Type
Spiral
Primary Material Application ISO Code
H, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Steel, Titanium
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Material Grade - Machining
A

Description

Screw Machine Drill Bit, Drill Bit Size 5.9 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2323

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.