Screw Machine Drill Bit, 6.00 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-6
Zoro # G8439627
product price: $65.15
/eaKey Features
Drill Bit Size
6 mm
Overall Length
66 mm
Flute Length
42 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-6
Zoro #
G8439627
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
6 mm
Overall Length
66 mm
Flute Length
42 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H7
Maximum Drilling Depth
42.00 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.804 mm
Shank Length
27 mm
Description
Screw Machine Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.