Zoro Homepage

Screw Machine Drill Bit, 6.00 mm Size, 150 Degrees Point Angle, Carbide, TiN Finish, Spiral Flute

  • Mfr # A1166TIN-6

  • Zoro # G7842773


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6 mm
Overall Length
66 mm
Flute Length
42 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166TIN-6
Zoro #
G7842773
UPC #
-
Country of Origin
Bulgaria

Dimensions

Drill Bit Size
6 mm
Overall Length
66 mm
Flute Length
42 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
42.00 mm
Drill Diameter Tolerance
H7
Drill Point Length
0.804 mm
Drill Length Class
Screw-Machine Length
Shank Length
27 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
TiN
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2362
Grade
TIN
List Number
A1166TIN
Standards
TP-NORM 4
Measurement System
Metric
Primary Material Application
Hardened Steel, Steel
Flute Type
Spiral
Primary Material Application ISO Code
H, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Material Grade - Machining
TIN
Drill Bit Point Type
Conventional Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.