Zoro Homepage

Screw Machine Drill Bit, 6.20 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-6.2

  • Zoro # G4809423


product price: $39.29
/ea

Key Features

Drill Bit Size
6.2 mm
Overall Length
70 mm
Flute Length
1 11/50 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-6.2
Zoro #
G4809423
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.2 mm
Overall Length
70 mm
Flute Length
1 11/50 in
Shank Dia.
6.2 mm
Depth:Dia. Ratio
3xD
Sizes Included
0.2440"
Drill Length Class
Screw-Machine Length
Drill Point Length
1.86 mm
Shank Length
39 mm
Maximum Drilling Depth
1 7/32 in
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1154TFT
Flute Type
Spiral
Decimal Equivalent
0.2441
Standards
DIN 1897
Grade
TFT
Coolant Fed
Non-Coolant Through
Series
VA Inox
Sheeter Drill
No
Secondary Material Application
Composite, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Measurement System
Metric
Secondary Material Application ISO Code
O, P
Material Grade - Machining
TFT
Primary Material Application ISO Code
M, N
Drill Bit Point Type
6 Facet Point
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 6.2 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2441

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.