Screw Machine Drill Bit, 6.70 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-6.7

  • Zoro # G4843279


product price: $41.59
/ea

Key Features

Drill Bit Size
6.7 mm
Overall Length
70 mm
Flute Length
1 11/50 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-6.7
Zoro #
G4843279
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.7 mm
Overall Length
70 mm
Flute Length
1 11/50 in
Depth:Dia. Ratio
3xD
Shank Dia.
6.7 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
1 7/32 in
Drill Length Class
Screw-Machine Length
Shank Length
39 mm
Drill Point Length
1.56 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1149XPL
Decimal Equivalent
0.2638
Grade
General Purpose
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Secondary Material Application ISO Code
O, S
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point

Description

Screw Machine Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2638

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.