Zoro Homepage

Screw Machine Drill Bit, 6.80 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-6.8

  • Zoro # G4822513


product price: $37.59
/ea

Key Features

Drill Bit Size
6.8 mm
Overall Length
74 mm
Flute Length
1 339/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-6.8
Zoro #
G4822513
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.8 mm
Overall Length
74 mm
Flute Length
1 339/1000 in
Depth:Dia. Ratio
3xD
Shank Dia.
6.8 mm
Sizes Included
0.2680"
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H8
Shank Length
40 mm
Maximum Drilling Depth
1 21/64 in
Drill Point Length
2.04 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.2677
Standards
DIN 1897
List Number
A1154TFT
Grade
TFT
Coolant Fed
Non-Coolant Through
Series
VA Inox
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
M, N
Sheeter Drill
No
Material Grade - Machining
TFT
Drill Bit Point Type
6 Facet Point
Measurement System
Metric
Secondary Material Application
Composite, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O, P

Description

Screw Machine Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2677

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.