Screw Machine Drill Bit, 6.80 mm Size, 150 Degrees Point Angle, Carbide, TiN Finish, Spiral Flute
Mfr # A1166TIN-6.8
Zoro # G8073624
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
6.8 mm
Overall Length
74 mm
Flute Length
48.4 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166TIN-6.8
Zoro #
G8073624
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
6.8 mm
Overall Length
74 mm
Flute Length
48.4 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6.8 mm
Drill Point Length
0.911 mm
Drill Length Class
Screw-Machine Length
Shank Length
29 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
48.40 mm
Description
Screw Machine Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2677
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.