Zoro Homepage

Screw Machine Drill Bit, 7.00 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-7

  • Zoro # G4863691


product price: $42.29
/ea

Key Features

Drill Bit Size
7 mm
Overall Length
74 mm
Flute Length
1 339/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-7
Zoro #
G4863691
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7 mm
Overall Length
74 mm
Flute Length
1 339/1000 in
Shank Dia.
7 mm
Sizes Included
0.2760"
Depth:Dia. Ratio
3xD
Drill Point Length
2.10 mm
Shank Length
40 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 21/64 in
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
DIN 1897
List Number
A1154TFT
Grade
TFT
Decimal Equivalent
0.2756
Coolant Fed
Non-Coolant Through
Series
VA Inox
Secondary Material Application
Composite, Steel
Drill Bit Point Type
6 Facet Point
Primary Material Application ISO Code
M, N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
O, P
Shank Type - Machining
Straight
Material Grade - Machining
TFT
Sheeter Drill
No
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.