Zoro Homepage

Screw Machine Drill Bit, 7.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-7

  • Zoro # G4853867


product price: $13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Drill Bit Size
7 mm
Overall Length
74 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-7
Zoro #
G4853867
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7 mm
Overall Length
74 mm
Flute Length
34 mm
Depth:Dia. Ratio
3xD
Shank Dia.
7 mm
Drill Point Length
1.63 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
1 21/64 in
Shank Length
40 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Flute Type
Parabolic
Grade
General Purpose
Decimal Equivalent
0.2756
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Sheeter Drill
No
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum
Drill Bit Point Type
Conical Point
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2756

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.