Screw Machine Drill Bit, 8.10 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-8.1
Zoro # G8236006
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
8.1 mm
Overall Length
79 mm
Flute Length
52.05 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-8.1
Zoro #
G8236006
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
8.1 mm
Overall Length
79 mm
Flute Length
52.05 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8.1 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
1.09 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
52.05 mm
Shank Length
31 mm
Description
Screw Machine Drill Bit, Drill Bit Size 8.1 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3189
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.