Screw Machine Drill Bit, 9.10 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish
- Mfr # A1154TFT-9.1
- Zoro # G4774240
product price:Â
$
64.69
/ea
Key Features
Drill Bit Size
9.1 mm
Overall Length
84 mm
Flute Length
1 23/40 in
Number of Flutes
2
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1154TFT-9.1
- Zoro #
- G4774240
- UPC #
- -
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 9.1 mm
- Overall Length
- 84 mm
- Flute Length
- 1 23/40 in
- Sizes Included
- 0.3580"
- Shank Dia.
- 9.1 mm
- Depth:Dia. Ratio
- 3xD
- Maximum Drilling Depth
- 1 9/16 in
- Shank Length
- 44 mm
- Drill Diameter Tolerance
- H8
- Drill Point Length
- 2.73 mm
- Drill Length Class
- Screw-Machine Length
- Wire Rope Length
- 84 mm
- Length
- 84 mm
Description
Screw Machine Drill Bit, Drill Bit Size 9.1 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3583
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.