Zoro Homepage

Screw Machine Drill Bit, 9.60 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-9.6

  • Zoro # G4874060


product price: $32.95
/ea

Key Features

Drill Bit Size
9.6 mm
Overall Length
89 mm
Flute Length
1 693/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-9.6
Zoro #
G4874060
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9.6 mm
Overall Length
89 mm
Flute Length
1 693/1000 in
Shank Dia.
9.6 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Drill Point Length
2.24 mm
Shank Length
46 mm
Maximum Drilling Depth
1 11/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Grade
General Purpose
Decimal Equivalent
0.3780
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Drill Bit Point Type
Conical Point
Material Grade - Machining
General Purpose
Secondary Material Application
Composite
Primary Material Application
Aluminum
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 9.6 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3780

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.