Screw Machine Drill Bit, A Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-LET.A
Zoro # G4827757
product price: $11.75
/eaSold in multiples of 5 for $58.75
Key Features
Drill Bit Size
A
Overall Length
66 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1148-LET.A
Zoro #
G4827757
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
A
Overall Length
66 mm
Flute Length
28 mm
Shank Dia.
5.94 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Drill Point Length
1.39 mm
Shank Length
38 mm
Maximum Drilling Depth
1 3/32 in
Drill Diameter Tolerance
H8
Description
Screw Machine Drill Bit, Drill Bit Size A, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.