Zoro Homepage

Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-LET.F

  • Zoro # G4763013


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Drill Bit Size
F
Overall Length
70 mm
Flute Length
31 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-LET.F
Zoro #
G4763013
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
F
Overall Length
70 mm
Flute Length
31 mm
Shank Dia.
6.53 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Shank Length
39 mm
Drill Point Length
1.52 mm
Maximum Drilling Depth
1 7/32 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Parabolic
List Number
A1148
Decimal Equivalent
0.2570
Grade
General Purpose
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Drill Bit Point Type
Conical Point
Secondary Material Application ISO Code
K, M, N, P, S
Sheeter Drill
No
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material Grade - Machining
General Purpose
Measurement System
Letter
Primary Material Application ISO Code
K, M, N, P, S
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.