Screw Machine Drill Bit, V Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-LET.V
Zoro # G4832471
product price: $36.29
/eaKey Features
Drill Bit Size
V
Overall Length
89 mm
Flute Length
43 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1148-LET.V
Zoro #
G4832471
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
V
Overall Length
89 mm
Flute Length
43 mm
Shank Dia.
9.58 mm
Depth:Dia. Ratio
3xD
Shank Length
46 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 11/16 in
Drill Point Length
2.23 mm
Drill Diameter Tolerance
H8
Description
Screw Machine Drill Bit, Drill Bit Size V, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.