Zoro Homepage

Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, no co

  • Mfr # DC150-03-05.100D0-WJ30RE

  • Zoro # G900021874


product price: $59.19
/ea

Key Features

Overall Length
66mm
Flute Length
28mm
Finish - Machining
WJ30RE (TiNAl)
Shank Dia.
6mm
Series
Perform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-05.100D0-WJ30RE
Zoro #
G900021874
UPC #
4031132400099
Country of Origin
China

Dimensions

Overall Length
66mm
Flute Length
28mm
Shank Dia.
6mm
Maximum Drilling Depth
20mm
Cutting edge diameter (m7)
5.1mm
Shank Length
36 mm

Details

Finish - Machining
WJ30RE (TiNAl)
Series
Perform

Description

Screw Machine Length Drill Bits, 0.2008" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.