
Screw Machine Length Drill Bits, 0.3937" Diameter, 3xD, Carbide, axial
Mfr # DC150-03-10.000D1-WJ30RE
Zoro # G800024234
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89mm
Flute Length
47mm
Finish - Machining
WJ30RE (TiNAl)
Shank Dia.
10mm
Series
Perform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC150-03-10.000D1-WJ30RE
Zoro #
G800024234
UPC #
4031132401096
Country of Origin
China
Dimensions
Overall Length
89mm
Flute Length
47mm
Shank Dia.
10mm
Maximum Drilling Depth
35mm
Cutting edge diameter (m7)
10mm
Shank Length
40mm
Details
Finish - Machining
WJ30RE (TiNAl)
Series
Perform
Description
Screw Machine Length Drill Bits, 0.3937" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.