Zoro Homepage

Screw Machine Length Drill Bits, 0.4409" Diameter, 3xD, Carbide, no co

  • Mfr # DC150-03-11.200D0-WJ30RE

  • Zoro # G600023161


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102mm
Flute Length
55mm
Finish - Machining
WJ30RE (TiNAl)
Shank Dia.
12mm
Maximum Drilling Depth
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-03-11.200D0-WJ30RE
Zoro #
G600023161
UPC #
4031132400549
Country of Origin
China

Dimensions

Overall Length
102mm
Flute Length
55mm
Shank Dia.
12mm
Maximum Drilling Depth
40mm
Cutting edge diameter (m7)
11.2mm
Shank Length
45mm

Details

Finish - Machining
WJ30RE (TiNAl)
Series
Perform

Description

Screw Machine Length Drill Bits, 0.4409" Diameter, 3xD, Carbide, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.