
Screw Machine Length Drill Bits, 0.5118" Diameter, 3xD, Carbide, axial
Mfr # DC150-03-13.000D1-WJ30RE
Zoro # G000024515
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
107mm
Flute Length
60mm
Finish - Machining
WJ30RE (TiNAl)
Shank Dia.
14mm
Series
Perform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-03-13.000D1-WJ30RE
Zoro #
G000024515
UPC #
4031132401195
Country of Origin
China
Dimensions
Overall Length
107mm
Flute Length
60mm
Shank Dia.
14mm
Maximum Drilling Depth
43mm
Cutting edge diameter (m7)
13mm
Shank Length
45mm
Details
Finish - Machining
WJ30RE (TiNAl)
Series
Perform
Description
Screw Machine Length Drill Bits, 0.5118" Diameter, 3xD, Carbide, axial inclined exit, suitable for ISO K, N, P, S materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.