Shop WALTER
See all product information
Create Account
Shank tool - external - negative - clamp / wedge
- Mfr # DSDNN206D
- Zoro # G4601086
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
For Use With
SNMG64 Style Inserts
Diameter
0.750"
Nomenclature
DSDNN
Number of Inserts Required
1
Type
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSDNN206D
- Zoro #
- G4601086
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Turning Tool Holder
- For Use With
- SNMG64 Style Inserts
- Nomenclature
- DSDNN
- Number of Inserts Required
- 1
- Type
- External
Dimensions
- Diameter
- 0.750"
Description
Turning Tool Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.