Shank tool - Grooving

  • Mfr # 6526520

  • Zoro # G9381066


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

For Use With
SX Series Inserts
ANSI Number
G2012.16L-5T40SX-P
Cutting Direction
Left Hand
Shank Shape
Square
Shank
1"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6526520
Zoro #
G9381066
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.9055 in
Shank Length
102.00mm
Shank Height
1 in
Head Length
48.00mm
Depth of Cut
40.00mm
Shank Width
1 in
Max. Grooving Width
5.00mm
Height Offset
1"
Width Offset
0.197"

Details

Item
Indexable Grooving and Parting Toolholder
For Use With
SX Series Inserts
ANSI Number
G2012.16L-5T40SX-P
Cutting Direction
Left Hand
Shank Shape
Square
Shank
1"
Torx Wrench
FS1494
Series
G2012
Type
G2012
Style
Shank
Clamp Screw
FS2258
Includes
1/8 in Threaded Plug FS2258;Insert Mounting Wrench FS1494
Insert Shape
SX Series
Insert Style
SX
ISO Number
G2012.16L-5T40SX-P
Cutting Application
Grooving
ANSI Code
G2012.16L-5T40SX-P
Coolant Fed
Coolant Through
Hardware Included
Yes
Compatible Hardware
1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494
Insert Holding Type
Self Clamping
Product Family
NOVEX-CUT External Positive
Center to Cutting Tip
23.25mm
Toolholder Style
G2012-P
Number of Coolant Holes
1
Hardware Required
Yes
Cutting Location
External
Mounting Style
Pressure Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style SX, Left Hand, Grooving, Shank Width 1 in, ANSI Code G2012.16L-5T40SX-P, Center to Cutting Tip 23.25mm, Compatible Hardware 1/8 in Threaded Plug FS2258; Insert Mounting Wrench FS1494, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.