Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holders & Adapters, AB001.K40-B38-061

  • Mfr # AB001.K40-B38-061

  • Zoro # G300027858


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Body diameter
95.3mm
Functional length
23.8mm
Thread Size
5/8"-11
Maximum speed
8000r/min
Connection diameter
38.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB001.K40-B38-061
Zoro #
G300027858
UPC #
-
Country of Origin
United States

Dimensions

Body diameter
95.3mm
Functional length
23.8mm
Thread Size
5/8"-11
Connection diameter
38.1mm
Connection size code
CAT40

Details

Maximum speed
8000r/min
Application
For milling tools with parallel bore according to DIN 138

Description

Shell Mill Holders & Adapters, AB001.K40-B38-061

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.