Zoro Homepage

Shell Mill Holders & Adapters, C4-A391.05C-25 035

  • Mfr # C4-A391.05C-25 035

  • Zoro # G000027073


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18mm
Application
For milling tools with parallel bore according to DIN 138
Body diameter
50mm
Connection size code
C4
Functional length
35mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4-A391.05C-25 035
Zoro #
G000027073
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
18mm
Body diameter
50mm
Connection size code
C4
Functional length
35mm

Details

Application
For milling tools with parallel bore according to DIN 138

Description

Shell Mill Holders & Adapters, C4-A391.05C-25 035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.