Zoro Homepage

Shell Mill Holders & Adaptors AK155M.0.63.030.22

  • Mfr # AK155M.0.63.030.22

  • Zoro # G200028801


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Connection size code
NCT 63
Functional length
30mm
Body diameter
48mm
Maximum speed
30000r/min
Shank Size
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK155M.0.63.030.22
Zoro #
G200028801
UPC #
-
Country of Origin
Germany

Dimensions

Connection size code
NCT 63
Functional length
30mm
Body diameter
48mm
Shank Size
19mm

Details

Maximum speed
30000r/min
Application
With enlarged collar and fixed drive pins

Description

Shell Mill Holders & Adaptors, AK155M.0.63.030.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.