Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shell Mill Holders & Adaptors AK155M.U0.50.025.19

  • Mfr # AK155M.U0.50.025.19

  • Zoro # G600032095


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
17mm
Application
With enlarged collar and fixed drive pins
Functional length
42.5mm
Body diameter
44.5mm
Connection size code
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK155M.U0.50.025.19
Zoro #
G600032095
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
17mm
Functional length
42.5mm
Body diameter
44.5mm
Connection size code
0.75

Details

Application
With enlarged collar and fixed drive pins

Description

Shell Mill Holders & Adaptors, AK155M.U0.50.025.19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.