This item is Discontinued.
This item is Discontinued.
Sink Insert, Compact, For Use With 6NVR5 (Discontinued)
Mfr #
55B029
Zoro #
G3270933
UPC # 662980557044
Country of Origin Canada
Category Parts Washers & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55B029
Zoro #
G3270933
UPC #
662980557044
Country of Origin
Canada
Dimensions
Depth (In.)
20 in
Container Size
Flat
Width (In.)
30 in
Height (In.)
0.25 in
Overall Depth
20 in
Overall Height
1/4 in
Overall Width
30 in
Details
Item
Sink Insert
For Use With
Mfr. No. BCK300CS
Type
Compact
Color
Gray
Material
Stainless Steel
Accessory Type
Sink Insert
Product Type
Sink Insert
Compatible Parts Washer Manufacturer Model Number
BCK300CS
Description
Sink Insert, Product Type Sink Insert, Compatible Parts Washer Manufacturer Model Number BCK300CS, Compatible Parts Washer Grainger Part Number 6NVR5, Color Gray, Material Stainless Steel, Overall Depth 20 in, Overall Height 1/4 in, Overall Width 30 in, Removes -, Standards -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.