Slitting Saw F5055.B22.100.Z09.2, 0

  • Mfr # F5055.B22.100.Z09.2,0

  • Zoro # G900032870


product price:  $1,364.99
/ea
Free Shipping & Returns

Key Features

Number of teeth
9
Hub diameter
22mm
Body width
1.8mm
Cutter Width
2mm
Hub thickness
1.6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5055.B22.100.Z09.2,0
Zoro #
G900032870
UPC #
-
Country of Origin
Germany

Dimensions

Hub diameter
22mm
Body width
1.8mm
Cutter Width
2mm
Hub thickness
1.6mm
Cutter Dia.
100mm
Maximum cutting depth
25mm
Mounting diameter
22mm
Connection diameter
22mm

Details

Number of teeth
9
Application
1 cutting edge per indexable insert
Number of indexable inserts
9EA
Series
Walter BLAXX
Rake Angle
90°
Maximum speed
3200r/min

Description

Metric Parting and slitting cutters, F5055.B22.100.Z09.2,0, 100 mm diameter, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.