Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style

  • Mfr # TC620-UNC1/4-A1D-WB10TJ

  • Zoro # G200032969


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
WB10TJ (AlTiN)
Cutting Dia.
4.7mm
Application
Universal multiple-row thread milling cutters
Pitch
20
Depth of Cut
12.7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620-UNC1/4-A1D-WB10TJ
Zoro #
G200032969
UPC #
4042446300692
Country of Origin
Germany

Dimensions

Cutting Dia.
4.7mm
Depth of Cut
12.7mm
Overall length
57mm
Functional length
2.54mm
Connection diameter (h6)
6mm
Thread size
UNC 1/4-20

Details

Finish - Machining
WB10TJ (AlTiN)
Application
Universal multiple-row thread milling cutters
Pitch
20
Maximum overhang
21mm
Number of teeth
3EA
Series
Supreme

Description

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style - Axial Concentric Exit, TC620-UNC1/4-A1D-WB10TJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.