Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style

  • Mfr # TC620-UNC3/4-A1D-WB10TJ

  • Zoro # G100033356


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
WB10TJ (AlTiN)
Application
Universal multiple-row thread milling cutters
Pitch
10
Cutting Dia.
15.5mm
Depth of Cut
38.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620-UNC3/4-A1D-WB10TJ
Zoro #
G100033356
UPC #
4042446300746
Country of Origin
Germany

Dimensions

Cutting Dia.
15.5mm
Depth of Cut
38.1mm
Thread size
UNC 3/4-10
Overall length
104mm
Functional length
5.08mm
Connection diameter (h6)
16mm

Details

Finish - Machining
WB10TJ (AlTiN)
Application
Universal multiple-row thread milling cutters
Pitch
10
Series
Supreme
Maximum overhang
56mm
Number of teeth
5EA

Description

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style - Axial Concentric Exit, TC620-UNC3/4-A1D-WB10TJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.