Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style

  • Mfr # TC620-UNC3/8-A1D-WB10TJ

  • Zoro # G300033477


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Maximum overhang
27mm
Functional length
3.18mm
Connection diameter (h6)
8mm
Thread pitch
16
Number of teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620-UNC3/8-A1D-WB10TJ
Zoro #
G300033477
UPC #
4042446300715
Country of Origin
Germany

Dimensions

Functional length
3.18mm
Connection diameter (h6)
8mm
Maximum cutting depth
19.1mm
Overall Length
63mm
Cutting Dia.
7.4mm
Thread size
UNC 3/8-16
Regrinding length
2 mm
Depth of Cut
19.1mm
Cutting diameter
7.4mm

Details

Maximum overhang
27mm
Thread pitch
16
Number of teeth
4
Finish - Machining
AlTiN
Application
Universal multiple-row thread milling cutters
Number of regrinds
3 PCE

Description

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style - Axial Concentric Exit, TC620-UNC3/8-A1D-WB10TJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.