Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style

  • Mfr # TC620-UNC5/8-A1D-WB10TJ

  • Zoro # G400033377


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Regrinding length
3 mm
Thread size
UNC 5/8-11
Cutting diameter
12.7mm
Number of teeth
4
Depth of Cut
32.3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC620-UNC5/8-A1D-WB10TJ
Zoro #
G400033377
UPC #
4042446300739
Country of Origin
Germany

Dimensions

Regrinding length
3 mm
Thread size
UNC 5/8-11
Cutting diameter
12.7mm
Depth of Cut
32.3mm
Overall Length
92mm
Functional length
4.62mm
Connection diameter
16mm

Details

Number of teeth
4
Number of regrinds
3 PCE
Thread pitch
11

Description

Solid Carbide Thread Milling Cutter, Cylindrical Shank, Coolant Style - Axial Concentric Exit, TC620-UNC5/8-A1D-WB10TJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.