Shop WALTER
See all product information
Create Account
Spatter Block 3.78 L
- Mfr # 53F205
- Zoro # G709985896
product price:Â
$
67.99
/ea
Key Features
Features
Contains temporary corrosion inhibitors
Color
Milky green
Size
3.78 L / 1 Gal
Form
Liquid
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F205
- Zoro #
- G709985896
- UPC #
- 662980216125
- Country of Origin
- Canada
Dimensions
- Size
- 3.78 L / 1 Gal
Details
- Item
- Anti-Spatter
- Features
- Contains temporary corrosion inhibitors
- Color
- Milky green
- Form
- Liquid
- Container Type
- Pail
- Fragrance
- Odourless
Description
SPATTER BLOCK is a safe, natural solution that protects the work piece from weld spatter to keep you from having to perform time-consuming, costly rework.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.