SPATTER BLOCK GEL 200G
- Mfr # 53F103
- Zoro # G816525589
product price:Â
$
15.15
/ea
Key Features
Features
Silicone-Free, Non-Toxic
VOC Content
0 %
Flash Point
399.2 Degrees F
Agent Color
White
Chemical Base
Petrolatum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F103
- Zoro #
- G816525589
- UPC #
- 662980265918
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
- Silicone-Free, Non-Toxic
Details
- Item
- Anti-Spatter Fluid
- Features
- Silicone-Free, Non-Toxic
- VOC Content
- 0 %
- Flash Point
- 399.2 Degrees F
- Agent Color
- White
- Chemical Base
- Petrolatum
- Series
- E-WELD GEL
- Density
- 7.09 lb/gal
- Process
- Contact Tip, MIG, Welding Nozzle
- Container Capacity
- 7 oz
- Form
- Paste
- Standards
- OSHA
Description
Anti-Spatter Fluid, Container Capacity 7 oz, Chemical Base Petrolatum, Series E-WELD GEL, Agent Color White, Density 7.09 lb/gal, Features Silicone-Free, Non-Toxic, Flash Point 399.2 Degrees F, Form Paste, Process Contact Tip, MIG, Welding Nozzle, Standards OSHA, VOC Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.