Shop WALTER
See all product information
Create Account
SPATTER BLOCK SPRAYER/500ML
- Mfr # 53F203
- Zoro # G916525595
product price:Â
$
19.39
/ea
Sold in multiples of 12 for
$232.68
Key Features
Features
Corrosion Resistant, Safe for Painted Surfaces
Process
Jigs, Robots, Torches, Workpieces
Container Type
Spray Bottle
Series
Spatter Block
Container Capacity
16.9 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F203
- Zoro #
- G916525595
- UPC #
- 662980114216
- Country of Origin
- Canada
- Item
- Anti-Spatter Fluid
- Features
- Corrosion Resistant, Safe for Painted Surfaces
- Process
- Jigs, Robots, Torches, Workpieces
- Container Type
- Spray Bottle
- Series
- Spatter Block
- Container Capacity
- 16.9 oz
- VOC Content
- 0 %
- Agent Color
- Green
- Density
- 1.03 lb/gal
- Standards
- OSHA
- pH (Maximum)
- 7.5 pH
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Form
- Liquid
- Chemical Base
- benzene sulphonic acid
Dimensions
- Fits Chest Size
- Corrosion Resistant, Safe for Painted Surfaces
Description
Anti-Spatter Fluid, Container Capacity 16.9 oz, Container Type Spray Bottle, Chemical Base benzene sulphonic acid, Series Spatter Block, Agent Color Green, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.03 lb/gal, Features Corrosion Resistant, Safe for Painted Surfaces, Form Liquid, pH (Maximum) 7.5 pH, Process Jigs, Robots, Torches, Workpieces, Standards OSHA, VOC Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.