Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 1303080, XDGT
- Mfr # 6366023
- Zoro # G2930079
product price:Â
$
35.39
/ea
Sold in multiples of 10 for
$353.90
Key Features
Insert Size
1303080
Insert Style
XDGT
Chip-Breaker
Yes
ISO Number
XDGT1303080R-D57
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366023
- Zoro #
- G2930079
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Chip-Breaker
- Yes
- ISO Number
- XDGT1303080R-D57
- Cutting Direction
- Right Hand
- For Use With
- Copy Milling Cutters
- Rake
- Positive
- ANSI Code
- XDGT1303080R-D57
- Material - Machining
- Carbide
- Coating Process
- CVD
- Manufacturer Grade
- WKP35S
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Clearance Angle
- 15 Degrees
- Number of Cutting Edges
- 2
- Hole Type
- With Hole
- Chip-Breaker Code
- D57
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 1303080
- Width
- 0.3350"
- Cutting Edge Length
- 13.12mm
- Thickness
- 0.1180 in
- Corner Radius
- 0.0200 in
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.