Specialty and Other Milling Insert, 2004125, XDGT
- Mfr # 6366027
- Zoro # G2926728
product price:Â
$
56.59
/ea
Sold in multiples of 10 for
$565.90
Key Features
Insert Size
2004125
Insert Style
XDGT
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366027
- Zoro #
- G2926728
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- Rake
- Positive
- For Use With
- Copy Milling Cutters
- ISO Number
- XDGT2004125R-D57
- Clearance Angle
- 15 Degrees
- Primary Material Application
- Cast Iron, Steel
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WKP35S
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- K, P
- Chip-Breaker Code
- D57
- ANSI Code
- XDGT2004125R-D57
- Coating Process
- CVD
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 2004125
- Cutting Edge Length
- 19.94mm
- Width
- 0.4450"
- Corner Radius
- 0.0240 in
- Thickness
- 0.1840 in
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.