Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 2405150, XDGT
- Mfr # 6366095
- Zoro # G2915570
product price:Â
$
75.79
/ea
Sold in multiples of 10 for
$757.90
Key Features
Insert Size
2405150
Insert Style
XDGT
For Use With
Copy Milling Cutters
ISO Number
XDGT2405150R-D57
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366095
- Zoro #
- G2915570
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- For Use With
- Copy Milling Cutters
- ISO Number
- XDGT2405150R-D57
- Rake
- Positive
- Cutting Direction
- Right Hand
- Chip-Breaker
- Yes
- Primary Material Application ISO Code
- K, P
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Manufacturer Grade
- WKP35S
- Material - Machining
- Carbide
- Hole Type
- With Hole
- Number of Cutting Edges
- 2
- Coating Process
- CVD
- ANSI Code
- XDGT2405150R-D57
- Chip-Breaker Code
- D57
- Clearance Angle
- 15 Degrees
- Primary Material Application
- Cast Iron, Steel
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 2405150
- Thickness
- 0.2210 in
- Cutting Edge Length
- 23.94mm
- Corner Radius
- 0.0300 in
- Width
- 17/32"
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.