Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 3207200, XDGT
- Mfr # 5918478
- Zoro # G2935450
product price:Â
$
104.99
/ea
Sold in multiples of 5 for
$524.95
Free Shipping & Returns
Key Features
Insert Size
3207200
Insert Style
XDGT
Chip-Breaker
Yes
For Use With
Copy Milling Cutters
ISO Number
XDGT3207200R-D57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918478
- Zoro #
- G2935450
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Chip-Breaker
- Yes
- For Use With
- Copy Milling Cutters
- ISO Number
- XDGT3207200R-D57
- Cutting Direction
- Right Hand
- Rake
- Positive
- ANSI Code
- XDGT3207200R-D57
- Manufacturer Grade
- WKP35S
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Chip-Breaker Code
- D57
- Clearance Angle
- 15 Degrees
- Hole Type
- With Hole
- Coating Process
- CVD
- Material - Machining
- Carbide
- Primary Material Application
- Cast Iron, Steel
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- K, P
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 3207200
- Width
- 0.7090"
- Corner Radius
- 0.0390 in
- Cutting Edge Length
- 31.95mm
- Thickness
- 0.2950 in
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.