Shop WALTER
See all product information
Create Account
Specialty and Other Milling Insert, 3207200, XDMT
- Mfr # 6072451
- Zoro # G2967407
product price:Â
$
64.79
/ea
Sold in multiples of 5 for
$323.95
Key Features
Insert Size
3207200
Insert Style
XDMT
Cutting Direction
Right Hand
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6072451
- Zoro #
- G2967407
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDMT
- Cutting Direction
- Right Hand
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- XDMT3207200R-F55
- For Use With
- Copy Milling Cutters
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Material - Machining
- Carbide
- Primary Material Application
- Cast Iron, Steel
- Chip-Breaker Code
- F55
- Number of Cutting Edges
- 2
- Clearance Angle
- 15 Degrees
- Primary Material Application ISO Code
- K, P
- Coating Process
- CVD
- ANSI Code
- XDMT3207200R-F55
- Manufacturer Grade
- WKP25S
- Hole Type
- With Hole
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 3207200
- Corner Radius
- 0.0390 in
- Width
- 0.7090"
- Cutting Edge Length
- 31.95mm
- Thickness
- 0.2950 in
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.