Specialty and Other Milling Insert, 4009250, XDGT
- Mfr # 5918479
- Zoro # G2934559
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Insert Size
4009250
Insert Style
XDGT
Rake
Positive
Cutting Direction
Right Hand
For Use With
Copy Milling Cutters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5918479
- Zoro #
- G2934559
- UPC #
- -
- Country of Origin
- Germany
- Item
- Specialty and Other Milling Insert
- Insert Style
- XDGT
- Rake
- Positive
- Cutting Direction
- Right Hand
- For Use With
- Copy Milling Cutters
- ISO Number
- XDGT4009250R-D57
- Chip-Breaker
- Yes
- Chip-Breaker Code
- D57
- Number of Cutting Edges
- 2
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35S
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Coating Process
- CVD
- Clearance Angle
- 15 Degrees
- Material - Machining
- Carbide
- ANSI Code
- XDGT4009250R-D57
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Compatible Product Type
- Copy Milling Cutters
Dimensions
- Insert Size
- 4009250
- Cutting Edge Length
- 39.95mm
- Corner Radius
- 0.0490 in
- Thickness
- 0.3700 in
- Width
- 0.8860"
Description
Specialty and Other Milling Insert, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.