Shop WALTER
See all product information
Create Account
Spinlock 6 Pcs Starter Kit In 2 in.
- Mfr # 09Z992
- Zoro # G809985758
product price:Â
$
13.19
/ea
Key Features
Disc Diameter
2 in
Abrasive Type
Kit
Max. RPM
30,000 RPM
Series
SPINLOCKâ„¢ STARTER KIT 2"
Arbor Hole Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09Z992
- Zoro #
- G809985758
- UPC #
- 662980745151
- Country of Origin
- Canada
- Abrasive Type
- Kit
- Max. RPM
- 30,000 RPM
- Series
- SPINLOCKâ„¢ STARTER KIT 2"
Dimensions
- Disc Diameter
- 2 in
- Arbor Hole Size
- 1/4"
Description
Spinlock 6 Pcs Starter Kit In 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.