Spinlock A/O Resin Fiber Disc 3 in. G60 0
- Mfr # 09D206
- Zoro # G009733067
product price:Â
$
1.25
/ea
Sold in multiples of 25 for
$31.25
Key Features
Disc Diameter
3"
Abrasive Grit
60
Max. RPM
28000
Operating Speed (RPM)
14000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09D206
- Zoro #
- G009733067
- UPC #
- 662980766545
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 3"
Details
- Abrasive Grit
- 60
- Max. RPM
- 28000
- Operating Speed (RPM)
- 14000
Description
The SPINLOCK Quick-Change Flap Disc is a tough abrasive that will make short work of weld blending and finishing work. Its high performance Aluminum Oxide grain blend is designed to last and offer a consistent surface finish on every job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.