Shop WALTER
See all product information
Create Account
Spinlock Backing Pad 2 in.
- Mfr # 09X203
- Zoro # G409985738
product price:Â
$
12.15
/ea
Key Features
Disc Diameter
2 in
Max. RPM
30,000 RPM
Application
Backings pads for sanding
Arbor Hole
1/4"
Series
SPINLOCK BACKING PAD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09X203
- Zoro #
- G409985738
- UPC #
- 662980303733
- Country of Origin
- Canada
- Item
- Backing Pad
- Max. RPM
- 30,000 RPM
- Application
- Backings pads for sanding
- Arbor Hole
- 1/4"
- Series
- SPINLOCK BACKING PAD
- For Use With
- Die Grinder
Dimensions
- Disc Diameter
- 2 in
Description
Spinlock Backing Pad 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.