Spinlock Surface Conditioning 3 in. Disc Medium
- Mfr # 09G203
- Zoro # G309985845
product price:Â
$
3.39
/ea
Sold in multiples of 25 for
$84.75
Key Features
Disc Diameter
3"
Abrasive Grit
60
Max. RPM
28000
Operating Speed (RPM)
14000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09G203
- Zoro #
- G309985845
- UPC #
- 662980081235
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 3"
Details
- Abrasive Grit
- 60
- Max. RPM
- 28000
- Operating Speed (RPM)
- 14000
Description
Spinlock Surface Conditioning 3 Disc Medium
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.